Wireway, Lay-In, Type 12, Hinged-Cover, 6" x 6" x 36", Steel, Gray

Item #: 17755

Cat #: F66L36

UPC: 783510185107

Sign In or Register to view pricing and more.
Documents & Guides
Lay-In NEMA Type 12 Hinged-Cover Wireway, Straight Section, Gasketed, Size: 6 Inch Width, 6 Inch Depth, 3 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Finish. No Knockouts.

Overview

Lay-In NEMA Type 12 Hinged-Cover Wireway, Straight Section, Gasketed, Size: 6 Inch Width, 6 Inch Depth, 3 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Finish. No Knockouts.
nVent HOFFMAN wireway is available in lengths from 6.00 IN. (152 MM) to 120.00 IN. (3048 MM). Each sealing plate also includes one gasket and one set of screws to join sections. Certified by Canadian Standards Association.
Also known as: 783510185107, F66L36

Specifications

IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Height: 6 in
Length: 36 in
Material: Steel
Width: 6 in
IP/NEMA Rating: IP54, NEMA 12
Height: 6 in
Material: Steel
Color: Gray
Length: 36 in
Width: 6 in

Customer Reviews

No reviews for this product
(0)