
3" Metal Cut Off Wheel 3PK
Item #: 1775432
Cat #: 49-94-3000
UPC: 045242526208
Documents & Guides
3" Metal Cut Off Wheel 3PK
Sign In or Register to view pricing and more.
No associated products found.
Overview
3" Metal Cut Off Wheel 3PK
The Milwaukee 49-94-3000 is a three pack of 3 in. x .040 x 3/8 in. cut-off wheels. rated for a maximum 20,000 RPM this wheel is an ideal solution for cutting stainless and other metals quickly and efficiently. Milwaukee’s comprehensive offering of grinding and cutting wheels consists of 45 unique products ranging in diameters from 3 in. to 14 in. with arbor configurations of 3/8 in., 7/8 in., 20 mm, and 5/8 in.. Milwaukee's abrasive offering provides products ranging from general purpose to specialized high performance applications.
Also known as: 045242526208, 49-94-3000
Specifications
Diameter: | 3 in |
Diameter: | 3 in |
Customer Reviews
No reviews for this product
(0)