4' Vapor Tight LED Fixture, 30/40/50K

Item #: 1775152

Cat #: CSVTL48ALO3MVOLTSWW380CRI

UPC: 194995069507

Documents & Guides
Vapor Tight LED Strip Light, 4 Foot, Selectable Wattage: 27-42, 3106-4946 Lumen, Selectable CCT: 3000K/4000K/5000K. 80 CRI, 120-277 Volt, 0-10V Dimming, IP65/IP66
Sign In or Register to view pricing and more.

No associated products found.

Overview

Vapor Tight LED Strip Light, 4 Foot, Selectable Wattage: 27-42, 3106-4946 Lumen, Selectable CCT: 3000K/4000K/5000K. 80 CRI, 120-277 Volt, 0-10V Dimming, IP65/IP66
These fully-gasketed, wet-location, and code-compliant vapor tights are and IP65 and IP66 rated. They can be surface mounted on the ceiling or wall and are designed for continuous row mounting. The CSVT vapor tights are ideal for outdoor venues, canopies and locker rooms.
Also known as: 194995069507, CSVTL48ALO3MVOLTSWW380CRI

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Color: Gray
Length: 48 in
Light Technology: LED
Dimmable: Yes
Lumens: Selectable
Wattage: Selectable
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Length: 48 in
Dimmable: Yes
Wattage: Selectable
Color: Gray
Light Technology: LED
Lumens: Selectable
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)