800a/2p Hd Fusible Safety Switch 240v NEMA 3r

Item #: 1775123

Cat #: DH227FRK

UPC: 786685177540

Sign In or Register to view pricing and more.
Documents & Guides
800a/2p Hd Fusible Safety Switch 240v NEMA 3r

Overview

800a/2p Hd Fusible Safety Switch 240v NEMA 3r
Also known as: 786685177540, DH227FRK

Specifications

Volts DC: 250
Poles: 2
Mounting: Surface
Amps: 800
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Mounting: Surface
Volts AC: 240
Poles: 2
Amps: 800
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)