11W PAR30L LED Lamp, 40K

Item #: 1774927

Cat #: LED11PAR30LNDIM840FL4013YGLWRP

UPC: 046135410543

Documents & Guides
LED Lamp, PAR30LN, 11 Watt, 850 Lumen, 4000K, 82 CRI, 120 Volt, Dimmable, Long Neck, Medium Screw Base, Replaces 75 Watt Halogen, 1 per SKU, 6 per Case *Sylvania Product Code 41054* *Sylvania Part # 41054*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Lamp, PAR30LN, 11 Watt, 850 Lumen, 4000K, 82 CRI, 120 Volt, Dimmable, Long Neck, Medium Screw Base, Replaces 75 Watt Halogen, 1 per SKU, 6 per Case *Sylvania Product Code 41054* *Sylvania Part # 41054*
ULTRA LED Glass PAR lamps are ideal for recessed downlights, track lighting, wall wash and general lighting applications in hospitality, office, property management, residential, restaurant, retail and school environments.  
Also known as: 046135410543, LED11PAR30LNDIM840FL4013YGLWRP

Specifications

Lumens: 850
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Shape: PAR30L (Sealed Beam Long)
Volts AC: 120
Wattage: 11
Light Technology: LED
Dimmable: Yes
Angle: 40°
Lumens: 850
Color Temperature: 4000 (Cool White)
Shape: PAR30L (Sealed Beam Long)
Wattage: 11
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)