Disconnect Switch, Rod/Cable Operated, 400A, Class J, 600VAC, 6' Cable, Painted Metal Handle

Item #: 1774851

Cat #: 1494U-J400-C6-HJ-LA-M-PC

UPC: 194033207250

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Rod or Cable Operated, 400 Amp, Class J Clips, 600 Volt AC, 6 Foot Cable Length, Painted Metal Handle, Protective Line & Load Cover

Overview

Disconnect Switch, Rod or Cable Operated, 400 Amp, Class J Clips, 600 Volt AC, 6 Foot Cable Length, Painted Metal Handle, Protective Line & Load Cover
Our Bulletin 1494U Universal Disconnect Switches provide the extra level of visual ON or OFF indication of a knife-blade disconnect design. These switches have UL, CSA, and CE ratings in one product line. You can choose from non-fusible or fusible versions in 30...600 A sizes. These universal disconnect switches are unique and can be connected for rod or cable operation in the field. With the cable option, you also have the flexibility to mount the switch anywhere in the panel, regardless of where the handle is located.
Also known as: 194033207250, 1494U-J400-C6-HJ-LA-M-PC

Specifications

Amps: 400
Type: Fusible, Disconnect Kit
Material: Painted Steel
Class: J
Volts AC: 600
Length: 6 ft
Amps: 400
Material: Painted Steel
Volts AC: 600
Type: Fusible, Disconnect Kit
Class: J
Length: 6 ft

Customer Reviews

No reviews for this product
(0)