Halogen Capsule Lamp, T4, 40W, 120V

Item #: 177463

Cat #: 40T4G9/CL/BL-120V

UPC: 046135570339

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Capsule Lamp, 40 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Looped-Pin (G9), Lumens: 510, CRI: 100, Color Temperature: 2900K, Finish: Clear, Standard Case Qty: 10

Overview

Halogen Capsule Lamp, 40 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Looped-Pin (G9), Lumens: 510, CRI: 100, Color Temperature: 2900K, Finish: Clear, Standard Case Qty: 10
Also known as: 046135570339, 40T4G9/CL/BL-120V

Specifications

Color Temperature: 2900 (Warm White)
Shape: T4 (Tubular)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 40
Lumens: 510
Light Technology: Halogen
Base: 2-Pin Looped (G9)
Color Temperature: 2900 (Warm White)
Volts AC: 120
Wattage: 40
Light Technology: Halogen
Shape: T4 (Tubular)
Color Rendering Index (CRI): 100
Lumens: 510
Base: 2-Pin Looped (G9)

Customer Reviews

No reviews for this product
(0)