Operating Handle

Item #: 1774602

Cat #: C371H4

UPC: 782113566801

Documents & Guides
Operating Handle, NEMA Type: 4, 4X, 3.3" H x 10.3" L x 8.1" W
Sign In or Register to view pricing and more.

Overview

Operating Handle, NEMA Type: 4, 4X, 3.3" H x 10.3" L x 8.1" W
Also known as: 782113566801, C371H4

Specifications

Type: Operating Handle
Type: Operating Handle

Customer Reviews

No reviews for this product
(0)