Relay, Ice Cube, 12A, 240VAC, 24VAC Coil, 2PDT, 8 Blade, Flange

Item #: 17746

Cat #: 8501KF12V14

UPC: 785901480914

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 12 Amp, 240 Volt AC, 24 Volt AC Coil, 2-Pole Double Throw, 8 Blade, Flange Mount

Overview

Relay, Ice Cube, 12 Amp, 240 Volt AC, 24 Volt AC Coil, 2-Pole Double Throw, 8 Blade, Flange Mount
Also known as: 785901480914, 8501KF12V14

Specifications

Poles: 2
Mounting: Flange
Volts AC Control: 24
Type: Relay, IceCube
Amps: 12
Volts AC: 240
Base: 8-Blade
Poles: 2
Volts AC Control: 24
Amps: 12
Base: 8-Blade
Mounting: Flange
Type: Relay, IceCube
Volts AC: 240

Customer Reviews

No reviews for this product
(0)