This product has been discontinued.
Close to Ceiling Light, 2 Light, 100W, Polished Chrome
Item #: 177435
Cat #: P3870-15
UPC: 785247155569
Sign In or Register to view pricing and more.
Documents & Guides
Close to Ceiling Light, 2 Light, 100 Watt, Polished Chrome, Width: 12-5/8 in, Medium Screw
Overview
Close to Ceiling Light, 2 Light, 100 Watt, Polished Chrome, Width: 12-5/8 in, Medium Screw
Also known as: 785247155569, P3870-15
Specifications
Base: | Medium Screw (E26) |
Wattage: | 100 |
Color: | Polished Chrome |
Diameter: | 12 5/8 in |
Type: | Close To Ceiling |
Base: | Medium Screw (E26) |
Color: | Polished Chrome |
Type: | Close To Ceiling |
Wattage: | 100 |
Diameter: | 12 5/8 in |
Customer Reviews
No reviews for this product
(0)