Junction Box, NEMA 12, Hinged Cover, 12" x 10" x 5"

Item #: 17743

Cat #: A1210CHQR

UPC: 783510568702

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 12, Hinged Cover, Quick Release, 12 x 10 x 5 Inch, Steel/Gray

Overview

Junction Box, NEMA 12, Hinged Cover, Quick Release, 12 x 10 x 5 Inch, Steel/Gray
A continuous hinge door with quick-release flip latches provides convenient access to enclosed components in a wide variety of applications.
Also known as: 783510568702, A1210CHQR

Specifications

Height: 12 in
Depth: 5 in
Mounting: Surface
IP/NEMA Rating: IP65, NEMA 12
Width: 10 in
Material: Steel
Special Program: Hoffman On Demand
Height: 12 in
Mounting: Surface
Width: 10 in
Special Program: Hoffman On Demand
Depth: 5 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel

Customer Reviews

No reviews for this product
(0)