1
more

Hole Saw, Bi-Metal, 4-1/4", High Speed Steel
Item #: 177422
Cat #: 3006868L
UPC: 082472300680
Documents & Guides
Hole Saw, Speed Slot, Bi-Metal, Diameter: 4-1/4 Inch, Arbor Size: 2l, 6l Snap-back, 2l, 3l, 6l Or 7l Standard.
Sign In or Register to view pricing and more.
Overview
Hole Saw, Speed Slot, Bi-Metal, Diameter: 4-1/4 Inch, Arbor Size: 2l, 6l Snap-back, 2l, 3l, 6l Or 7l Standard.
IMPROVED METAL CUTTING PERFORMANCE Increased wall thickness improves durability and minimizes tooth loss Optimized tooth design penetrates metal with ease FAST, EFFICIENT CUTTING IN WOOD Larger, sharper teeth remove more wood for fast cutting EASY PLUG REMOVAL SPEED SLOT staircase design for fast, easy plug ejection
Also known as: 082472300680, 3006868L
Specifications
Type: | Hole Saw |
Size: | 4 1/4 in |
Diameter: | 4 1/4 in |
Material: | High-Speed Steel |
Type: | Hole Saw |
Diameter: | 4 1/4 in |
Size: | 4 1/4 in |
Material: | High-Speed Steel |
Customer Reviews
No reviews for this product
(0)