4' 15W T8 LED Lamp, 41K

Item #: 1774111

Cat #: LED15T8L48FGDIM941DC350

UPC: 046135409608

Sign In or Register to view pricing and more.
Documents & Guides
LED Tube, 15 Watt, 2250 Lumen, 4100K, 90 CRI, Dimmable, Type C, 1 Per SKU, 25 per Case *Sylvania Product Code 40960* *Sylvania Part # 40960*

Overview

LED Tube, 15 Watt, 2250 Lumen, 4100K, 90 CRI, Dimmable, Type C, 1 Per SKU, 25 per Case *Sylvania Product Code 40960* *Sylvania Part # 40960*
SubstiKIT LED T8 Type C System pairs a dimmable direct current external driver with high fidelity (high color rendering) LED lamps to not only maximize energy savings through controls, but to provide the best quality of light for office, education, and retail applications.
Also known as: 046135409608, LED15T8L48FGDIM941DC350

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 15
Lumens: 2250
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 90
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: External Driver (Type C)
Color Temperature: 4100 (Cool White)
Lumens: 2250
Length: 4 ft, 48 in
Color Rendering Index (CRI): 90
Dimmable: Yes
Type: External Driver (Type C)
Wattage: 15
Shape: T8 (Tubular)
Material: Glass
Light Technology: LED
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)