Ngated Holes On 2 In. Centers

Item #: 177409

Cat #: PS-210-EH-10-GR

UPC: 702316515260

Sign In or Register to view pricing and more.
Documents & Guides
1 5/8" X With 1 1/8" X 9/16",elongated Holes On 2" Centers

Overview

1 5/8" X With 1 1/8" X 9/16",elongated Holes On 2" Centers
Ngated Holes, 2 In, Centers
Also known as: 702316515260, PS-210-EH-10-GR, Junior Strut

Specifications

Height: 1 5/8 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Green Painted
Height: 1 5/8 in
Length: 10 ft
Finish: Green Painted
Material: Steel
Width: 1-5/8 in

Customer Reviews

No reviews for this product
(0)