Transfer Switch, Pro/Tran, 20A, 250V AC/DC, 7.5 kW, 1PH, 10 Circuit

Item #: 177388

Cat #: 31410B

UPC: 785399314104

Documents & Guides
Reliance; Transfer Switch; Pro/tran, Load-side; Amperage Rating: 20 Amp; Voltagerating: 250 V; Wattage: 7500 Wtt; Size: 13.750 In Height X 7 In Width X 4.500 Indepth; Phase: 1 Ph; Maximum Single-pole Circuits: 10; Maximum Double-pole Circuits: 5; Maximum
Sign In or Register to view pricing and more.

No associated products found.

Overview

Reliance; Transfer Switch; Pro/tran, Load-side; Amperage Rating: 20 Amp; Voltagerating: 250 V; Wattage: 7500 Wtt; Size: 13.750 In Height X 7 In Width X 4.500 Indepth; Phase: 1 Ph; Maximum Single-pole Circuits: 10; Maximum Double-pole Circuits: 5; Maximum
Also known as: 785399314104, 31410B

Specifications

Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 20
Volts AC: 250
Circuits: 10
Mounting: Surface
Amps: 20
Circuits: 10
IP/NEMA Rating: NEMA 1
Volts AC: 250

Customer Reviews

No reviews for this product
(0)