12W 120-500MA OUTPUT 120-277V 0-10V DIMMING

Item #: 1773765

Cat #: KTLD-12-UV-SC500-56-VDIM-AF1

UPC: 843654126760

Documents & Guides
12W 120-500MA OUTPUT 120-277V 0-10V DIMMING
Sign In or Register to view pricing and more.

No associated products found.

Overview

12W 120-500MA OUTPUT 120-277V 0-10V DIMMING
An LED fixture is only as good as its driver. Depend on Keystone’s 70+ year legacy of building world-class lighting power electronics for superior reliability and performance. Keystone offers a wide array of 0-10V dimmable LED drivers in a variety of form factors.We factory test 100% of every production run, so when you install a Keystone LED driver, you can count on it to perform.
Also known as: 843654126760, KTLD-12-UV-SC500-56-VDIM-AF1

Specifications

Wattage: 12
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 12
Dimmable: Yes
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)