S200UDC MCB 2P K 3A 60 VDC BCPD

Item #: 1773552

Cat #: S202UDC-K3

UPC: 016779825188

Documents & Guides
S200UDC MCB 2P K 3A 60 VDC BCPD
Sign In or Register to view pricing and more.

No associated products found.

Overview

S200UDC MCB 2P K 3A 60 VDC BCPD
Also known as: 016779825188, S202UDC-K3

Specifications

Poles: 2
Volts DC: 125
Mounting: DIN Rail
Amps: 3
Type: Trip Curve K
Interrupt Rating DC: 14 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve K
Volts DC: 125
Amps: 3
Interrupt Rating DC: 14 kA

Customer Reviews

No reviews for this product
(0)