Selector Switch, 2 Position, 30mm, Operator Only, Black Knob

Item #: 177344

Cat #: 9001SKS34B

UPC: 785901043652

Selector Switch, 2 Position, 30 mm, Operator Only, Black Knob, Spring Return from Right
Sign In or Register to view pricing and more.

Overview

Selector Switch, 2 Position, 30 mm, Operator Only, Black Knob, Spring Return from Right
Also known as: 785901043652, 9001SKS34B

Specifications

Mounting: Panel
Size: 30 mm
Type: 2 Position, Selector Switch
Color: Black
Material: Plastic
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Mounting: Panel
Type: 2 Position, Selector Switch
Material: Plastic
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Size: 30 mm
Color: Black
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)