This product has been discontinued.
LED Area Luminaire, Selectable Lumen, 4000K, 120-277V
Item #: 1773360
Cat #: C-AR-B-DD-8L-40K-GR
UPC: 849665044468
Sign In or Register to view pricing and more.
Documents & Guides
LED Area Luminaire, Dusk To Dawn, Selectable Wattage: 29W/40W/60W, Selectable Lumen: 4546/6000/8400, 4000K, 70 CRI, 120-277 Volt, Dimmable in 60 Watt Setting, Includes Twist-Lock Photocell, Gray Finish
Overview
LED Area Luminaire, Dusk To Dawn, Selectable Wattage: 29W/40W/60W, Selectable Lumen: 4546/6000/8400, 4000K, 70 CRI, 120-277 Volt, Dimmable in 60 Watt Setting, Includes Twist-Lock Photocell, Gray Finish
Delivering up to 8700 lumens, our cULus Listed LED Dusk to Dawn Light comes standard with a selectable wattage feature that delivers three fixtures in one (60W, 40W, and 29W) for increased versatility and value. It's easy to install and can be mounted to a horizontal pipe or tenon, as well as directly to a wall. A twist-lock photocell is also included for added convenience. Available in 4000K or 5000K, with a CRI > 70.
Also known as: 849665044468, C-AR-B-DD-8L-40K-GR
Specifications
Mounting: | Pole, Wall |
Color Temperature: | 4000 (Cool White) |
Color: | Gray |
Light Technology: | LED |
Dimmable: | Yes |
Lumens: | Selectable |
Wattage: | Selectable |
Volts AC Range: | 120 - 277 |
Mounting: | Pole, Wall |
Color: | Gray |
Dimmable: | Yes |
Wattage: | Selectable |
Color Temperature: | 4000 (Cool White) |
Light Technology: | LED |
Lumens: | Selectable |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)