1X4 LED DOORFRAME RETROFIT PANEL FEAT POWER SELECT

Item #: 1773296

Cat #: KT-RKIT40PS-14PD-8CSA-VDIM

UPC: 843654131009

1X4 LED DOORFRAME RETROFIT PANEL FEAT POWER SELECT & COLOR SELECT 40/30/20W 120-277V INPUT 3500/4000/5000K 0-10V DIMMING BACKLIT DESIGN
Sign In or Register to view pricing and more.

No associated products found.

Overview

1X4 LED DOORFRAME RETROFIT PANEL FEAT POWER SELECT & COLOR SELECT 40/30/20W 120-277V INPUT 3500/4000/5000K 0-10V DIMMING BACKLIT DESIGN
Keystone’s innovative Future Fit Troffer Kits are the ideal solution to convert outdated fluorescent troffers into energy-efficient, contemporary LED systems.
Also known as: 843654131009, KT-RKIT40PS-14PD-8CSA-VDIM

Specifications

Lumens: 4500, 2250, 3400
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Width: 12 in, 1 ft
Wattage: 20, 30, 40
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 4500, 2250, 3400
Width: 12 in, 1 ft
Length: 4 ft, 48 in
Dimmable: Yes
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Wattage: 20, 30, 40
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)