
8W BR30 LED Lamp, Color Changing, 22-65K
Item #: 1773193
Cat #: CMBR30-65W-AL-9ACK
UPC: 849665042372
Documents & Guides
Connected Max Tunable White + Color Changing LED BR30 Lamp, 8 Watt, 650 Lumens, Color Temperature: Tunable White (2200K-6500K), Base: E26 (Medium Screw)
Sign In or Register to view pricing and more.
Overview
Connected Max Tunable White + Color Changing LED BR30 Lamp, 8 Watt, 650 Lumens, Color Temperature: Tunable White (2200K-6500K), Base: E26 (Medium Screw)
With the Cree Lighting Connected Max app, you can control individual bulbs, create groups, set scenes, routines, and schedules to automate your lighting. Enable “Follow the Sun” and your lights will gradually shift throughout day to mimic natural sunlight, which can improve your mood, well-being & productivity.
Also known as: 849665042372, CMBR30-65W-AL-9ACK
Specifications
Base: | Medium Screw (E26) |
Shape: | BR30 (Bulged Reflector) |
Lumens: | 650 |
Color Rendering Index (CRI): | 90 |
Wattage: | 8 |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | Selectable |
Base: | Medium Screw (E26) |
Lumens: | 650 |
Wattage: | 8 |
Dimmable: | Yes |
Shape: | BR30 (Bulged Reflector) |
Color Rendering Index (CRI): | 90 |
Light Technology: | LED |
Color Temperature: | Selectable |
Customer Reviews
No reviews for this product
(0)