8W Color Changing A19 LED Lamp, 22-65K

Item #: 1773191

Cat #: CMA19-60W-AL-9ACK

UPC: 849665042358

Connected Max Tunable White + Color Changing LED A19 Lamp, 9 Watt, 800 Lumens, Color Temperature: Tunable White (2200K-6500K), Base: E26 (Medium Screw)
Sign In or Register to view pricing and more.

No associated products found.

Overview

Connected Max Tunable White + Color Changing LED A19 Lamp, 9 Watt, 800 Lumens, Color Temperature: Tunable White (2200K-6500K), Base: E26 (Medium Screw)
Exceptional smart lighting made simple with our free Cree Lighting app for iPhone and Android.
Also known as: 849665042358, CMA19-60W-AL-9ACK

Specifications

Base: Medium Screw (E26)
Lumens: 800
Color Rendering Index (CRI): 90
Shape: A19 (Arbitrary)
Wattage: 9
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable
Base: Medium Screw (E26)
Color Rendering Index (CRI): 90
Wattage: 9
Dimmable: Yes
Lumens: 800
Shape: A19 (Arbitrary)
Light Technology: LED
Color Temperature: Selectable

Customer Reviews

No reviews for this product
(0)