30.5 Mm, Heavy-duty Assembled Control Station

Item #: 1773170

Cat #: 10250H1885

UPC: 782113253749

Sign In or Register to view pricing and more.
Documents & Guides
30.5 Mm, Heavy-duty Control Station, Dark Brown Polyester Enclosure, 2 Element,operator Type: Pushbutton, Booted Buttons, Surface Mount, 2no-2nc Contacts, Assembled Legend Plate-raise/lower, Ul (NEMA) 3, 3s, 4, 4x, 12, 13 Enclosure Rating

Overview

30.5 Mm, Heavy-duty Control Station, Dark Brown Polyester Enclosure, 2 Element,operator Type: Pushbutton, Booted Buttons, Surface Mount, 2no-2nc Contacts, Assembled Legend Plate-raise/lower, Ul (NEMA) 3, 3s, 4, 4x, 12, 13 Enclosure Rating
Also known as: 782113253749, 10250H1885

Specifications

Type: Enclosure - 2 Element, Heavy Duty, Pushbutton, Assembled Control Station
Mounting: Surface
Size: 30.5 mm
Type: Enclosure - 2 Element, Heavy Duty, Pushbutton, Assembled Control Station
Size: 30.5 mm
Mounting: Surface

Customer Reviews

No reviews for this product
(0)