M12™ M-SPECTOR FLEX™ 3' FT Inspection Camera Cable w/ PIVOTVIEW™ Kit
Item #: 1773115
Cat #: 2317-21
UPC: 045242344253
Sign In or Register to view pricing and more.
Documents & Guides
M12™ M-SPECTOR FLEX™ 3' FT Inspection Camera Cable w/ PIVOTVIEW™ Kit, 640 x 480 Camera, Includes: (1) M12™ M-SPECTOR FLEX™ Console (2315-20), (1) M12™ REDLITHIUM™ CP1.5 Battery Pack (48-11-2401), (1) M12™ Lithium-ion Battery Charger (48-59-2401), (1) USB Cable, (1) SD Card, (1) Carrying Case
Overview
M12™ M-SPECTOR FLEX™ 3' FT Inspection Camera Cable w/ PIVOTVIEW™ Kit, 640 x 480 Camera, Includes: (1) M12™ M-SPECTOR FLEX™ Console (2315-20), (1) M12™ REDLITHIUM™ CP1.5 Battery Pack (48-11-2401), (1) M12™ Lithium-ion Battery Charger (48-59-2401), (1) USB Cable, (1) SD Card, (1) Carrying Case
The M12™ M-Spector Flex™ inspection camera cable w/Pivot View™ kit is the only contractor inspection camera that gives users full control positioning the camera head with its exclusive Pivot View™ cable. With the turn of a dial, it’s 270⁰ camera head motion means never again dealing with the frustrations of bending, feeding and positioning standard camera cables just to look in different directions. The cable attaches in four different positions allowing users to inspect in all directions and optimize the dial position. Leveraging state-of-the-art LED technology, users get 15X greater LED brightness for seeing further and clearer in large, dark spaces. The 12.5 mm (.49 in.) diameter and shortened camera head length gives users easier and greater access to tight spaces than 17 mm cameras. A 3.5 in. wireless LCD display console allows users to comfortably view images in any position. Capture best-in-class images or video on an SD card for easy documentation of warranty claims or service work for customers. The M12™ M-Spector Flex™ inspection camera cable w/Pivot View™ kit is perfect for remodel inspections, facility maintenance, machinery and production lines, and residential or commercial trades where documenting inspections is essential.
Also known as: 045242344253, 2317-21
Specifications
Type: | LCD Display, Lithium Battery |
Type: | LCD Display, Lithium Battery |
Customer Reviews
No reviews for this product
(0)