Sign In or Register to view pricing and more.
Documents & Guides
Grommet, Material: Rubber, Conductor Range: 3/8 - 1/2 IN, Standard: Class I, Division 2, Class II, Division 1 And 2, Class III, For 1/2 IN Hub Straight CG-3750 And 90 DEG CG90-3750 Connector, 3/4 IN Hub Straight CG-3775
Overview
Grommet, Material: Rubber, Conductor Range: 3/8 - 1/2 IN, Standard: Class I, Division 2, Class II, Division 1 And 2, Class III, For 1/2 IN Hub Straight CG-3750 And 90 DEG CG90-3750 Connector, 3/4 IN Hub Straight CG-3775
Also known as: 781381396240, CGG273
Specifications
Diameter: | 1/2 in |
Material: | Neoprene |
Diameter Range: | 0.375 - 0.500 in |
Diameter: | 1/2 in |
Diameter Range: | 0.375 - 0.500 in |
Material: | Neoprene |
Customer Reviews
No reviews for this product
(0)