20 AMP NAFTA GFCI

Item #: 17729

Cat #: 7899-FI

UPC: 078477369890

Sign In or Register to view pricing and more.
Documents & Guides
20 AMP NAFTA GFCI20 Amp, 125 Volt, SmartlockPro GFCI Monochromatic Receptacle. Wallplate sold separately, NAFTA compliant, CSA-US listed, Ivory

Overview

20 AMP NAFTA GFCI20 Amp, 125 Volt, SmartlockPro GFCI Monochromatic Receptacle. Wallplate sold separately, NAFTA compliant, CSA-US listed, Ivory
Peace of mind, all the time. The SmartlockPro Self-Test GFCI tests itself even if you forget. Designed to meet the latest UL standard for auto-monitoring (self-test) our complete line of self-test GFCIs periodically conduct an automatic internal test to confirm that it can respond to a ground fault. With the slimmest profile on the market, the device allows for fast and easy installation, while Leviton’s patented reset lockout mechanism prevents reset of the GFCI if it is not wired or operating correctly. The SmartlockPro Self-Test GFCI is the smart choice in ground fault circuit interrupter protection.
Also known as: 078477369890, 7899-FI

Specifications

Material: Polycarbonate, Steel
Amps: 15
Color: Ivory
Volts AC: 125
Material: Polycarbonate, Steel
Color: Ivory
Amps: 15
Volts AC: 125

Customer Reviews

No reviews for this product
(0)