M18 Cordless Impact Driver

Item #: 177278

Cat #: 2650-22

UPC: 045242158669

Sign In or Register to view pricing and more.
Documents & Guides
M18 Cordless Impact DriverImpact Driver, M18, Cordless, RPM: 0 - 2200, IPM: 0 - 3200, Torque: 1400 in-lbs, Voltage: 18V, Chuck/Anvil: 1/4" Hex, Weight: 2.6 lbs, Includes: (2) M18 XC Lithium Battery (48-11-1828), Belt Clip (42-70-5150), 1 Hour Charger (48-59-1801), Carrying Case &

Overview

M18 Cordless Impact DriverImpact Driver, M18, Cordless, RPM: 0 - 2200, IPM: 0 - 3200, Torque: 1400 in-lbs, Voltage: 18V, Chuck/Anvil: 1/4" Hex, Weight: 2.6 lbs, Includes: (2) M18 XC Lithium Battery (48-11-1828), Belt Clip (42-70-5150), 1 Hour Charger (48-59-1801), Carrying Case &
Normal 0 false false false EN-US X-NONE X-NONE /* Style Definitions */ table.MsoNormalTable {mso-style-name:"Table Normal"; mso-tstyle-rowband-size:0; mso-tstyle-colband-size:0; mso-style-noshow:yes; mso-style-priority:99; mso-style-parent:""; mso-padding-alt:0in 5.4pt 0in 5.4pt; mso-para-margin-top:0in; mso-para-margin-right:0in; mso-para-margin-bottom:10.0pt; mso-para-margin-left:0in; line-height:115%; mso-pagination:widow-orphan; font-size:11.0pt; font-family:"Calibri","sans-serif"; mso-ascii-font-family:Calibri; mso-ascii-theme-font:minor-latin; mso-hansi-font-family:Calibri; mso-hansi-theme-font:minor-latin; mso-bidi-font-family:"Times New Roman"; mso-bidi-theme-font:minor-bidi;}Choose the 1/4" hex compact impact driver that delivers themost torque in its class. The M18™ Cordless Lithium-Ion 1/4" Hex Compact Impact Driver is builtwith a Milwaukee® 4-pole motor and proprietary impact mechanism to provide 1400in-lbs of torque and more impacts per minute for maximum productivity andruntime. The REDLITHIUM™ ExtendedCapacity Battery Pack delivers more work per charge and more work over packlife than the competitors, as well as best-in-class performance in extremejobsite conditions. The variable-speed trigger provides increased user control. The M18™ 1/4" Hex Compact ImpactDriver’s lightweight, compact design minimizes user fatigue, while the quick-changechuck makes bit changes fast and easy. The on-board, real-time battery fuelgauge helps you monitor the charge precisely, so there’s less downtime on thejob. Use the built-in LED light to illuminatework surfaces in dark locations. The kit includes two M18™ XC batteries, anM18™ lithium-ion battery charger, and a carrying case.
Also known as: 045242158669, 2650-22

Specifications

Volts DC: 18
Type: Lithium Battery
Size: 1/4 in
Volts DC: 18
Size: 1/4 in
Type: Lithium Battery

Customer Reviews

No reviews for this product
(0)