Junction Box, NEMA 12, Hinged Cover, 14" x 12" x 6"

Item #: 17727

Cat #: A1412CHQR

UPC: 783510568801

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 12, Hinged Cover, Quick Release, 14 x 12 x 6 Inch, Steel/Gray

Overview

Junction Box, NEMA 12, Hinged Cover, Quick Release, 14 x 12 x 6 Inch, Steel/Gray
A continuous hinge door with quick-release flip latches provides convenient access to enclosed components in a wide variety of applications.
Also known as: 783510568801, A1412CHQR

Specifications

Width: 12 in
Mounting: Surface
Depth: 6 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Height: 14 in
Special Program: Hoffman On Demand
Width: 12 in
Depth: 6 in
Material: Steel
Special Program: Hoffman On Demand
Mounting: Surface
IP/NEMA Rating: IP65, NEMA 12
Height: 14 in

Customer Reviews

No reviews for this product
(0)