Terminal Strip, Shorting Block, 8-Pole, 22-6 AWG
Item #: 177264
Cat #: 89-509
UPC: 783250895090
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Strip, Wire Size: 22 - 6 Awg, Spacing: 0.625 Inch, Amperage Rating: 60 Amp, Voltage Rating: 600 V, Material: Nickle-Plated Brass, Number of Circuits: 8, Torque Rating: 20 Inch-lb, Terminal Screw Size: 8
Overview
Terminal Strip, Wire Size: 22 - 6 Awg, Spacing: 0.625 Inch, Amperage Rating: 60 Amp, Voltage Rating: 600 V, Material: Nickle-Plated Brass, Number of Circuits: 8, Torque Rating: 20 Inch-lb, Terminal Screw Size: 8
Also known as: 783250895090, 89-509
Specifications
Volts AC: | 600 |
Amps: | 60 |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 20 - 6 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Amps: | 60 |
Allowable Gauge Range: | 20 - 6 |
Customer Reviews
No reviews for this product
(0)