4' 10.5W T8 LED Lamp, 50K

Item #: 1772523

Cat #: KT-LED10.5T8-48G-850-D2

UPC: 843654131030

Documents & Guides
10 5W LED T8 TUBE 1600 LUMEN GLASS CONSTRUCTION 4FT 5000K 120-277V INPUT DIRECT DRIVE DOUBLE ENDED WIRING ONLY
Sign In or Register to view pricing and more.

No associated products found.

Overview

10 5W LED T8 TUBE 1600 LUMEN GLASS CONSTRUCTION 4FT 5000K 120-277V INPUT DIRECT DRIVE DOUBLE ENDED WIRING ONLY
Keystone makes upgrading fluorescent lights to LED easy with our UL Type B DirectDrive tubes. These innovative LED tubes eliminate the need for an external driver or ballast. By using a ballast bypass design, there’s one less possible point of failure, making the fixture more reliable. Ballast bypass LED tubes will also save time finding a compatible ballast.
Also known as: 843654131030, KT-LED10.5T8-48G-850-D2

Specifications

Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Lumens: 1750
Material: Glass
Color Rendering Index (CRI): 83
Wattage: 10.500
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Material: Glass
Wattage: 10.500
Dimmable: No
Type: Ballast Bypass (Type B)
Shape: T8 (Tubular)
Lumens: 1750
Color Rendering Index (CRI): 83
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)