HOF AU8424FEP

Item #: 1772367

Cat #: AU8424FEP

UPC: 783510389741

Sign In or Register to view pricing and more.
Documents & Guides

Overview

HOF AU8424FEP
Also known as: 783510389741, AU8424FEP

Specifications

Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 4
Height: 84.130 in
Depth: 0.290 in
Width: 24.130 in
Material: Steel
Height: 84.130 in
Width: 24.130 in
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 4
Depth: 0.290 in

Customer Reviews

No reviews for this product
(0)