65W T5 CFL Lamp, 27K

Item #: 177235

Cat #: S7387

UPC: 045923073878

Sign In or Register to view pricing and more.
65 Watt; T5 Compact Fluorescent; 2700K; 85 CRI; Mogul Base; 120 Volt *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

65 Watt; T5 Compact Fluorescent; 2700K; 85 CRI; Mogul Base; 120 Volt *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 045923073878, S7387

Specifications

Base: Mogul Screw (E39)
Volts AC: 120
Color Rendering Index (CRI): 85
Wattage: 65
Lumens: 4300
Color Temperature: 2700 (Warm White)
Light Technology: CFL
Dimmable: No
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 85
Lumens: 4300
Light Technology: CFL
Volts AC: 120
Wattage: 65
Color Temperature: 2700 (Warm White)
Dimmable: No

Customer Reviews

No reviews for this product
(0)