6' 16W T8 LED Lamp, 65K

Item #: 1772341

Cat #: KT-LED16T8-72P1S-865-D-CP

UPC: 843654110509

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
72IN 16W 2000 LUMENS 180FT BEAM SPREAD SINGLE SIDED LAMP BALLAST BYPASS

Overview

72IN 16W 2000 LUMENS 180FT BEAM SPREAD SINGLE SIDED LAMP BALLAST BYPASS
Also known as: 843654110509, KT-LED16T8-72P1S-865-D-CP

Specifications

Color Temperature: 6500 (Daylight)
Length: 72 in, 6 ft
Shape: T8 (Tubular)
Material: Plastic
Wattage: 16
Light Technology: LED
Type: Ballast Bypass (Type B)
Color Temperature: 6500 (Daylight)
Shape: T8 (Tubular)
Wattage: 16
Type: Ballast Bypass (Type B)
Length: 72 in, 6 ft
Material: Plastic
Light Technology: LED

Customer Reviews

No reviews for this product
(0)