2X4 LED DOORFRAME RETROFIT PANEL FEAT POWER SELECT

Item #: 1772317

Cat #: KT-RKIT50PS-24PD-8CSA-VDIM

UPC: 843654130996

2X4 LED DOORFRAME RETROFIT PANEL FEAT POWER SELECT & COLOR SELECT 50/40/30W 120-277V INPUT 3500/4000/5000K 0-10V DIMMING BACKLIT DESIGN
Sign In or Register to view pricing and more.

No associated products found.

Overview

2X4 LED DOORFRAME RETROFIT PANEL FEAT POWER SELECT & COLOR SELECT 50/40/30W 120-277V INPUT 3500/4000/5000K 0-10V DIMMING BACKLIT DESIGN
Keystone’s innovative Future Fit Troffer Kits are the ideal solution to convert outdated fluorescent troffers into energy-efficient, contemporary LED systems.
Also known as: 843654130996, KT-RKIT50PS-24PD-8CSA-VDIM

Specifications

Lumens: 4500, 5600, 3400
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Width: 24 in, 2 ft
Wattage: 30, 40, 50
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 4500, 5600, 3400
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Dimmable: Yes
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Wattage: 30, 40, 50
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)