2' LED Ceiling Wrap

Item #: 1772092

Cat #: 65-1091

UPC: 045923670916

Sign In or Register to view pricing and more.
LED 2 ft.- Ceiling Wrap with Pull Chain - 20W - 3000K - White Finish - 120V

Overview

LED 2 ft.- Ceiling Wrap with Pull Chain - 20W - 3000K - White Finish - 120V
Satco's 65-1091 20 watt, 2 foot LED ceiling wrap is an innovative lighting solution for commercial and residential applications. Illuminate kitchens, hallways, and work areas with this slim, maintenance free, LED fixture that provides even light distribution. Stylish, yet simple, this LED ceiling wrap delivers 50,000 hours of warm white light.
Also known as: 045923670916, 65-1091

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 20
Color Rendering Index (CRI): 90
Lumens: 1600
Standards: California Proposition 65
Light Technology: LED
Dimmable: No
Color Temperature: 3000 (Warm White)
Wattage: 20
Lumens: 1600
Light Technology: LED
Volts AC: 120
Color Rendering Index (CRI): 90
Standards: California Proposition 65
Dimmable: No

Customer Reviews

No reviews for this product
(0)