Frame 1600x600x600mm

Item #: 177190

Cat #: PF1666

UPC: 783510954307

Sign In or Register to view pricing and more.
Documents & Guides
Modular Frame, Single Bay, Bulletin P20 (proline Modular Enclosures), Size/dims: 1600x600x600mm, Material/finish: Steel/ltgray

Overview

Modular Frame, Single Bay, Bulletin P20 (proline Modular Enclosures), Size/dims: 1600x600x600mm, Material/finish: Steel/ltgray
nVent HOFFMAN ProLine offers the broadest range of standard sizes in the industry. Heights range from 700 MM to 2200 MM; widths range from 400 MM to 1000 MM. Depths range from 400 MM to 900 MM.
Also known as: 783510954307, PF1666

Specifications

Material: Steel
Material: Steel

Customer Reviews

No reviews for this product
(0)