48.00in Straight Section

Item #: 17715

Cat #: F66L48

UPC: 783510185206

Sign In or Register to view pricing and more.
Documents & Guides
Lay-In NEMA Type 12 Wireway Straight Section, 6.00x6.00x48.00, Gray, Steel

Overview

Lay-In NEMA Type 12 Wireway Straight Section, 6.00x6.00x48.00, Gray, Steel
Lay-in NEMA Type 12 Wireway fittings are used primarily in industrial applications to protect wiring against exposure to oil and other contaminants, this gasketed wireway features quick-release latches for easy access and an opening on one side so wires and cables can be laid in along the entire run without pulling.
Also known as: 783510185206, F66L48

Specifications

IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Length: 48 in
IP/NEMA Rating: IP54, NEMA 12
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel
Length: 48 in

Customer Reviews

No reviews for this product
(0)