SURFACE MOUNT KIT FOR 2X4 LED BACKLIT PANELS

Item #: 1771422

Cat #: KT-BPLED-SM-24-KIT

UPC: 843654128085

Documents & Guides
SURFACE MOUNT KIT FOR 2X4 LED BACKLIT PANELS INCLUDES FRAME AND MOUNTING HARDWARE
Sign In or Register to view pricing and more.

No associated products found.

Overview

SURFACE MOUNT KIT FOR 2X4 LED BACKLIT PANELS INCLUDES FRAME AND MOUNTING HARDWARE
Keystone’s LED Panel Light fixtures provide an architectural grade, energy-saving solution for outdated fluorescent ceiling light panels as well as new installations. Panel Light fits seamlessly within T-grid ceilings. Alternatively, the optional suspended mounting system can be utilized for maximum flexibility in fixture placement.
Also known as: 843654128085, KT-BPLED-SM-24-KIT

Specifications

Width: 24 in, 2 ft
Mounting: Surface
Length: 4 ft, 48 in
Color: White
Light Technology: LED
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Light Technology: LED
Mounting: Surface
Color: White

Customer Reviews

No reviews for this product
(0)