Contactor, Definite Purpose, 25A, 3P, 600VAC, 300VDC, 208VAC Coil

Item #: 177137

Cat #: LC1D25LE7

UPC: 785901213215

Sign In or Register to view pricing and more.
Contactor, Definite Purpose, 25 Amp, 600 Volt AC, 300 Volt DC, 3 Poles, 208 Volt AC Coil, 3 Normally Open Contacts

Overview

Contactor, Definite Purpose, 25 Amp, 600 Volt AC, 300 Volt DC, 3 Poles, 208 Volt AC Coil, 3 Normally Open Contacts
Also known as: 785901213215, LC1D25LE7

Specifications

Phase: 3
Mounting: Panel
Poles: 3
Type: Contactor, Definite Purpose
Volts AC Control: 208
Amps: 25
Volts AC: 600
Volts DC: 300
Standards: California Proposition 65
Phase: 3
Poles: 3
Volts AC Control: 208
Volts AC: 600
Standards: California Proposition 65
Mounting: Panel
Type: Contactor, Definite Purpose
Amps: 25
Volts DC: 300

Customer Reviews

No reviews for this product
(0)