4' 9.9W T8 LED Lamp, 50K
Item #: 1771245
Cat #: 9.9T8/COR/48-850/MF16/G-10/1
UPC: 046677557447
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Lamp, T8, 48 Inch, 9.9 Watt, 1650 Lumen, 5000K, 80 CRI, 120-277 Volt, 240 ° Beam Angle, UL Type B Ballast Bypass, 10 Per Carton *Philips Part#557447*
Overview
LED Lamp, T8, 48 Inch, 9.9 Watt, 1650 Lumen, 5000K, 80 CRI, 120-277 Volt, 240 ° Beam Angle, UL Type B Ballast Bypass, 10 Per Carton *Philips Part#557447*
Philips MainsFit (UL Type B) CorePro T8 LED tubes deliver high-quality, flicker free performance at an affordable price. The UL Type B LED tubes are designed with easy installation and long-term maintenance simplicity in mind. Upgrade your lighting to Philips and realize 50,000 hour LED lifetime backed by a 5-year, full replacement limited warranty.
Also known as: 046677557447, 9.9T8/COR/48-850/MF16/G-10/1
Specifications
Color Temperature: | 5000 (Bright White) |
Shape: | T8 (Tubular) |
Length: | 4 ft, 48 in |
Material: | Glass |
Color Rendering Index (CRI): | 80 |
Lumens: | 1650 |
Light Technology: | LED |
Dimmable: | No |
Wattage: | 9.900 |
Base: | Medium Bi-Pin (G13) |
Type: | Ballast Bypass (Type B) |
Volts AC Range: | 120 - 277 |
Angle: | 240° |
Color Temperature: | 5000 (Bright White) |
Length: | 4 ft, 48 in |
Color Rendering Index (CRI): | 80 |
Light Technology: | LED |
Wattage: | 9.900 |
Type: | Ballast Bypass (Type B) |
Angle: | 240° |
Shape: | T8 (Tubular) |
Material: | Glass |
Lumens: | 1650 |
Dimmable: | No |
Base: | Medium Bi-Pin (G13) |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)