This product has been discontinued.
NAFTA Compliant GFCI Receptacle, 20A, 125V, White
Item #: 17712
Cat #: 7899-FW
UPC: 078477369906
Sign In or Register to view pricing and more.
Documents & Guides
NAFTA Compliant GFCI Receptacle, 20A, 125V, White20 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, SmartLock Pro GFCI Monochromatic Receptacle, Phase 7 Design NEMA 5-20R. Wallplate Included, Back & Side Wired, Less Grounding Clip - White
Overview
NAFTA Compliant GFCI Receptacle, 20A, 125V, White20 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, SmartLock Pro GFCI Monochromatic Receptacle, Phase 7 Design NEMA 5-20R. Wallplate Included, Back & Side Wired, Less Grounding Clip - White
Peace of mind, all the time. The SmartlockPro Self-Test GFCI tests itself even if you forget. Designed to meet the latest UL standard for auto-monitoring (self-test) our complete line of self-test GFCIs periodically conduct an automatic internal test to confirm that it can respond to a ground fault. With the slimmest profile on the market, the device allows for fast and easy installation, while Leviton’s patented reset lockout mechanism prevents reset of the GFCI if it is not wired or operating correctly. The SmartlockPro Self-Test GFCI is the smart choice in ground fault circuit interrupter protection.
Also known as: 078477369906, 7899-FW
Specifications
Type: | Receptacle, GFCI, Feed Through, Decora |
Volts AC: | 120 |
Amps: | 20 |
Color: | White |
NEMA Configuration: | 5-20R |
Type: | Receptacle, GFCI, Feed Through, Decora |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Volts AC: | 120 |
Color: | White |
Customer Reviews
No reviews for this product
(0)