13W PAR38 LED Lamp, 30K

Item #: 1771054

Cat #: LED13PAR38830FL4510YVRP

UPC: 046135409882

Documents & Guides
LED Lamp, PAR38, 13 Watt, 1050 Lumen, 3000K, 82 CRI, 120 Volt, 1 per SKU, 6 per Pack *Sylvania Part # 40988*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Lamp, PAR38, 13 Watt, 1050 Lumen, 3000K, 82 CRI, 120 Volt, 1 per SKU, 6 per Pack *Sylvania Part # 40988*
Rated up to 11,000 hours at 70% lumen maintenance, the Contractor Series LED PAR lamp family offers years of service and reduced energy and maintenance costs. These lamps offer great value with energy savings up to 88% in comparison to traditional halogen lamps. The 82 CRI ensures good color definition and can be used in many applications. They are UL listed for use in damp locations and are RoHS compliant with no lead or mercury. They emit no UV or IR radiation that can cause fading and discoloration of fabric or artwork.
Also known as: 046135409882, LED13PAR38830FL4510YVRP

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 1050
Wattage: 13
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Dimmable: No
Color Temperature: 3000 (Warm White)
Lumens: 1050
Color Rendering Index (CRI): 82
Shape: PAR38 (Sealed Beam)
Dimmable: No
Base: Medium Screw (E26)
Wattage: 13
Volts AC: 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)