Terminal Block, Grounding, 24 - 4AWG, Green/Yellow, 16mm

Item #: 1771

Cat #: 1492-JG16

UPC: 662073058489

Documents & Guides
Terminal Block, Ground Block, Green / Yellow, 24 - 4 AWG, 16 mm, 50 in a Package
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, Ground Block, Green / Yellow, 24 - 4 AWG, 16 mm, 50 in a Package
The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-JG16 from Rockwell Automation® is a green / yellow 12 x 60 x 56 mm (0. 472 x 2. 36 x 2. 20 IN) terminal block with one pole and screw connections. It has feed-through grounding. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073058489, 1492-JG16

Specifications

Color: Green/Yellow
Family / Style: 1492
Mounting: DIN Rail
Poles: 1
Size: 16 mm
Allowable Gauge Range: 24 - 4
Color: Green/Yellow
Mounting: DIN Rail
Size: 16 mm
Family / Style: 1492
Poles: 1
Allowable Gauge Range: 24 - 4

Customer Reviews

No reviews for this product
(0)