1
more

LED Vapor Tight, 4', 63 Watt, 8190 Lumen, 5000K, 120-277V
Item #: 1770990
Cat #: KT-VTLED63-4A-850-VDIM-P
UPC: 843654122205
Documents & Guides
LED Vapor Tight Fixture, 4 Foot, 63 Watt, 8190 Lumen, 5000K, 82 CRI, 120-277 Volt, Dimmable, Includes Mounting Hardware
Sign In or Register to view pricing and more.
No associated products found.
Overview
LED Vapor Tight Fixture, 4 Foot, 63 Watt, 8190 Lumen, 5000K, 82 CRI, 120-277 Volt, Dimmable, Includes Mounting Hardware
Keystone’s vapor tight LED fixtures are the ideal energy efficient and long lasting solution to replace fluorescent fixtures. With a design similar to legacy vapor tight lights, our narrow body LED vapor tight fixtures are easy to install and service. Providing a wide selection of fixture options, XFit vapor tight LED fixtures are offered in 2’, 4’, and 8’ constructions with lumen outputs ranging from 2,430 lm to 11,700 lm.
Also known as: 843654122205, KT-VTLED63-4A-850-VDIM-P
Specifications
Wattage: | 63 |
Color Temperature: | 5000 (Bright White) |
Lumens: | 8100 |
Length: | 4 ft, 48 in |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Wattage: | 63 |
Lumens: | 8100 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 5000 (Bright White) |
Length: | 4 ft, 48 in |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)