4' 12W T8 LED Lamp, 50K

Item #: 1770984

Cat #: KT-LED12T8-48G-850-E-CP

UPC: 890949020203

Sign In or Register to view pricing and more.
Documents & Guides
12W 1800 LUMEN 4FT 220FT BEAM ANGLE KEYSTONE TYPE C DRIVER REQUIRED

Overview

12W 1800 LUMEN 4FT 220FT BEAM ANGLE KEYSTONE TYPE C DRIVER REQUIRED
UL Type C LED tubes operate with a Keystone External LED driver that powers the lamp, rather than using an integrated driver or external fluorescent ballast as a power source. UL Type C involves electrical modification to the existing fixture, but the low-voltage outputs of the external LED driver are connected to the sockets instead of line voltage as with UL Type B.
Also known as: 890949020203, KT-LED12T8-48G-850-E-CP

Specifications

Lumens: 1800
Color Temperature: 5000 (Bright White)
Wattage: 12
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 83
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Lumens: 1800
Wattage: 12
Length: 4 ft, 48 in
Color Rendering Index (CRI): 83
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Material: Glass
Light Technology: LED
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)