4' 12W T8 LED Lamp, 40K

Item #: 1770982

Cat #: KT-LED12T8-48G-840-E-CP

UPC: 890949020197

Documents & Guides
12W 1800 LUMEN 4FT 220FT BEAM ANGLE KEYSTONE TYPE C DRIVER REQUIRED
Sign In or Register to view pricing and more.

Overview

12W 1800 LUMEN 4FT 220FT BEAM ANGLE KEYSTONE TYPE C DRIVER REQUIRED
UL Type C LED tubes operate with a Keystone External LED driver that powers the lamp, rather than using an integrated driver or external fluorescent ballast as a power source. UL Type C involves electrical modification to the existing fixture, but the low-voltage outputs of the external LED driver are connected to the sockets instead of line voltage as with UL Type B.
Also known as: 890949020197, KT-LED12T8-48G-840-E-CP

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 12
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Lumens: 1750
Material: Glass
Color Rendering Index (CRI): 83
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Lumens: 1750
Color Rendering Index (CRI): 83
Dimmable: Yes
Wattage: 12
Length: 4 ft, 48 in
Material: Glass
Light Technology: LED
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)