2' 8W T8 LED Lamp, 40K

Item #: 1770978

Cat #: KT-LED8T8-24G-840-E-CP

UPC: 890949020227

Sign In or Register to view pricing and more.
Documents & Guides
8W 1200 LUMEN 2FT 220FT BEAM ANGLE KEYSTONE TYPE C DRIVER REQUIRED

Overview

8W 1200 LUMEN 2FT 220FT BEAM ANGLE KEYSTONE TYPE C DRIVER REQUIRED
UL Type C LED tubes operate with a Keystone External LED driver that powers the lamp, rather than using an integrated driver or external fluorescent ballast as a power source. UL Type C involves electrical modification to the existing fixture, but the low-voltage outputs of the external LED driver are connected to the sockets instead of line voltage as with UL Type B.
Also known as: 890949020227, KT-LED8T8-24G-840-E-CP

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 1150
Shape: T8 (Tubular)
Material: Glass
Length: 24 in , 2 ft
Color Rendering Index (CRI): 83
Wattage: 8
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Length: 24 in , 2 ft
Wattage: 8
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 1150
Material: Glass
Color Rendering Index (CRI): 83
Light Technology: LED
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)