1/4" x 24" Bellhanger Bit

Item #: 177096

Cat #: 48-13-7325

UPC: 045242093557

Sign In or Register to view pricing and more.
Documents & Guides
Bellhanger Bit, Shank: 3-Sided, Length: 24", Diameter: 1/4".

Overview

Bellhanger Bit, Shank: 3-Sided, Length: 24", Diameter: 1/4".
The Milwaukee bellhanger bit is ideal for installing all kinds of small wire systems such as computer, security and phone cable. It provides extra length for extra reach as well as a hole in the tip of the bit to attach the wire to pull back through the wall. One per package.
Also known as: 045242093557, 48-13-7325, Spotter bit, Bell bit

Specifications

Diameter: 1/2 in, 1/4 in
Type: Drill Bit, Bell Hanger Bit
Length: 24 in
Diameter: 1/2 in, 1/4 in
Length: 24 in
Type: Drill Bit, Bell Hanger Bit

Customer Reviews

No reviews for this product
(0)