84" 19W T8 LED Lamp, 65K

Item #: 1770855

Cat #: KT-LED19T8-84P1S-865-D-CP

UPC: 843654110882

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
84IN 19W 2350 LUMENS 180FT BEAM SPREAD SINGLE SIDED LAMP BALLAST BYPASS

Overview

84IN 19W 2350 LUMENS 180FT BEAM SPREAD SINGLE SIDED LAMP BALLAST BYPASS
Also known as: 843654110882, KT-LED19T8-84P1S-865-D-CP

Specifications

Length: 84 in, 7 ft
Color Temperature: 6500 (Daylight)
Shape: T8 (Tubular)
Material: Plastic
Wattage: 19
Light Technology: LED
Type: Ballast Bypass (Type B)
Length: 84 in, 7 ft
Shape: T8 (Tubular)
Wattage: 19
Type: Ballast Bypass (Type B)
Color Temperature: 6500 (Daylight)
Material: Plastic
Light Technology: LED

Customer Reviews

No reviews for this product
(0)