Contactor, 12A, AC3 Duty, 24-60VAC, 20-60VDC Electronic Coil, 1NO Auxiliary Contact

Item #: 1770765

Cat #: 100-E12KJ10

UPC: 191326909280

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, IEC, 12 Amp, 24 - 60 Volt AC, 20 - 60 Volt DC,3 Normally Open Poles,1 Normally Open Auxiliary Contact, Screw Terminals

Overview

Contactor, IEC, 12 Amp, 24 - 60 Volt AC, 20 - 60 Volt DC,3 Normally Open Poles,1 Normally Open Auxiliary Contact, Screw Terminals
Our Bulletin 100-E next generation contactors are available in 9…2650 A sizes, helping to reduce width and weight while saving panel space. The universal electronic AC/DC coil makes selection much easier and offers significant energy savings and direct connection to PLCs for contactors above 100 A.
Also known as: 191326909280, 100-E12KJ10

Specifications

Poles: 3
Type: Contactor, IEC
Amps: 12
Volts AC Range: 24 - 60
Volts DC Range: 20 - 60
Poles: 3
Amps: 12
Volts DC Range: 20 - 60
Type: Contactor, IEC
Volts AC Range: 24 - 60

Customer Reviews

No reviews for this product
(0)